Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170M5747 Eaton's Bussmann series Fuses, FUSE HI SPEED SEMICOND. TYPE
170M5747 Eaton's Bussmann series Fuses, FUSE HI SPEED SEMICOND. TYPE
This item cannot be canceled or returned
Description
FUSE HI SPEED SEMICOND. TYPE
Specifications
Specifications
| Manufacturer Part Number |
170M5747 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 700 A, AC 1100 V, size 2, 61 x 77 x 160 mm, aR, IEC, UL, single indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
700 A |
| AC Voltage |
1,100 VAC |
| Class |
aR |
| Net Weight |
0.521 lbs |
| Gross Weight |
0.521 lbs |
170M5747
Eaton's Bussmann series Fuses