170M5760

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5760 Eaton's Bussmann series Fuses, FUSE 500A 690V 2FKE/115 AR UC

MFG Item Number
170M5760

170M5760 Eaton's Bussmann series Fuses, FUSE 500A 690V 2FKE/115 AR UC

MFG Item Number
170M5760
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M5760
FUSE 500A 690V 2FKE/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5760
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 500 A, AC 690 V, size 2, 61 x 77 x 135 mm, aR, IEC, UL, type K indicator, 115 mm fixing centres
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 690 VAC
Class aR
Net Weight 0.7077 lbs
Gross Weight 0.7077 lbs