170M5882

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M5882

Eaton's Bussmann series Fuses

170M5882

Eaton's Bussmann series Fuses
FUSE 250A 690V DIN 2 GR
MFG Item Number
170M5882
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M5882
FUSE 250A 690V DIN 2 GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M5882
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 250 A, AC 690 V, DIN 2, 60 x 74 x 150 mm, gR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 250 A
AC Voltage 690 VAC
Class gR
Net Weight 0.9289 lbs
Gross Weight 0.9289 lbs