170M6009

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6009 Eaton's Bussmann series Fuses, FUSE 550A 690V 3/80 AR UC

MFG Item Number
170M6009

170M6009 Eaton's Bussmann series Fuses, FUSE 550A 690V 3/80 AR UC

MFG Item Number
170M6009
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6009
FUSE 550A 690V 3/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6009
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 690 V, DIN 3, 76 x 76 x 109 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 700 VAC
Class aR
Net Weight 2.72 lbs
Gross Weight 2.72 lbs