170M6058

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6058 Eaton's Bussmann series Fuses, FUSE 500A 690V 3TN/80 AR UC

MFG Item Number
170M6058

170M6058 Eaton's Bussmann series Fuses, FUSE 500A 690V 3TN/80 AR UC

MFG Item Number
170M6058
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6058
FUSE 500A 690V 3TN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6058
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 500 A, 690 V IEC, 700 V UL, 78 Millimeter, Size 3, Top fuse status indicator
Fuse Type Semiconductor
Current Rating 500 A
AC Voltage 700 VAC
Class aR
Net Weight 0.001 lbs
Gross Weight 0.022 lbs