170M6062

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6062

Eaton's Bussmann series Fuses

170M6062

Eaton's Bussmann series Fuses
FUSE 800A 690V 3TN/80 AR UC
MFG Item Number
170M6062
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6062
FUSE 800A 690V 3TN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6062
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 690 V, DIN 3, 76 x 90 x 109 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 700 VAC
Class aR
Net Weight 2.6 lbs
Gross Weight 2.6 lbs