170M6113

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6113

Eaton's Bussmann series Fuses

170M6113

Eaton's Bussmann series Fuses
FUSE 900A 690V 3KN/80 AR UC
MFG Item Number
170M6113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6113
FUSE 900A 690V 3KN/80 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6113
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 690 V, DIN 3, 76 x 92 x 109 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 700 VAC
Class aR
Net Weight 2.0172 lbs
Gross Weight 2.0172 lbs