170M6144
Eaton's Bussmann series Fuses, 170M Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M6144 Eaton's Bussmann series Fuses, 170M Series, FUSE 630A 1250V 3/110 AR CU
MFG Item Number
170M6144

170M6144 Eaton's Bussmann series Fuses, 170M Series, FUSE 630A 1250V 3/110 AR CU

MFG Item Number
170M6144
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, 170M Series
Item #
170M6144
FUSE 630A 1250V 3/110 AR CU

170M Series Information

  • 10~7500 Amp
  • 660~1250 VAC
  • For Semiconductor Protection
  • Center Bolted, Bladed and Hockey Puck Bolt‑In
  • UL Approval
Bussman offers a complete range of high‑speed fuses for the protection of Semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium poser applications.
  • Low Arc Voltage
  • Low Watt Loss

Specifications

Specifications
Manufacturer Part Number 170M6144
Manufacturer Eaton's Bussmann series
Product Series 170M
Family Series Eaton's Bussmann series Fuses, 170M Series
Description Eaton Bussmann series high speed square body fuse, 630A, 100 kAIC, Class aR, DIN 43 620, Standard, Clearing at 1000V: 495000 , Clearing at 1250V: 665000, square body with centre-bolted tags slotted, Top fuse status indicator, 115W
Fuse Type Semiconductor
Current Rating 630 A
AC Voltage 1,300 VAC
Class aR
Net Weight 2.7756 lbs
Gross Weight 2.7756 lbs