170M6149

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6149

Eaton's Bussmann series Fuses

170M6149

Eaton's Bussmann series Fuses
FUSE 1100A 1250V 3/110 AR
MFG Item Number
170M6149
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6149
FUSE 1100A 1250V 3/110 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6149
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 1100A, 100 kAIC, Class aR, DIN 43 620, Standard, Clearing at 1000V: 2800000 , Clearing at 1250V: 3600000, square body with centre-bolted tags slotted, Top fuse status indicator, 140W
Fuse Type Semiconductor
Current Rating 1,100 A
AC Voltage 1,300 VAC
Class aR
Net Weight 2.9123 lbs
Gross Weight 2.9123 lbs
Alternatives
170M6199
170M6199
Eaton's Bussmann series Fuses
170M6249
170M6249
Eaton's Bussmann series Fuses