170M6171

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6171 Eaton's Bussmann series Fuses, FUSE 2000A 550V 3/110 AR UR

MFG Item Number
170M6171

170M6171 Eaton's Bussmann series Fuses, FUSE 2000A 550V 3/110 AR UR

MFG Item Number
170M6171
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6171
FUSE 2000A 550V 3/110 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6171
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 550 V IEC/UL, 2000A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 2,000 A
AC Voltage 550 VAC
Class aR
Net Weight 2.7117 lbs
Gross Weight 2.7117 lbs