Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Fuses
170M6213
Eaton's Bussmann series Fuses
FUSE 900A 690V 3TN/110 AR UC
This item cannot be canceled or returned
Description
FUSE 900A 690V 3TN/110 AR UC
Specifications
Specifications
Manufacturer Part Number
170M6213
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 900A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type
Semiconductor
Current Rating
900 A
AC Voltage
700 VAC
Class
aR
Net Weight
2.0746 lbs
Gross Weight
2.0746 lbs
170M6213
Eaton's Bussmann series Fuses