170M6214

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6214

Eaton's Bussmann series Fuses

170M6214

Eaton's Bussmann series Fuses
FUSE 1000A 690V 3TN/110 AR UC
MFG Item Number
170M6214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6214
FUSE 1000A 690V 3TN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6214
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690 V IEC, 1000A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 1,000 A
AC Voltage 700 VAC
Class aR
Net Weight 2.0812 lbs
Gross Weight 2.0812 lbs