170M6217

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6217 Eaton's Bussmann series Fuses, FUSE 1400A 690V 3TN/110 AR UC

MFG Item Number
170M6217

170M6217 Eaton's Bussmann series Fuses, FUSE 1400A 690V 3TN/110 AR UC

MFG Item Number
170M6217
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6217
FUSE 1400A 690V 3TN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6217
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 700V UL, 690V IEC, 1400A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620
Fuse Type Semiconductor
Current Rating 1,400 A
AC Voltage 700 VAC
Class aR
Net Weight 2.6367 lbs
Gross Weight 2.6367 lbs