170M6239

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6239

Eaton's Bussmann series Fuses

170M6239

Eaton's Bussmann series Fuses
FUSE 350A 1250V 3KN/110 AR CU
MFG Item Number
170M6239
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6239
FUSE 350A 1250V 3KN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6239
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 350 A, AC 1250 V, size 3, 76 x 92 x 139 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 350 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 1.929 lbs
Gross Weight 1.929 lbs