170M6241

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6241

Eaton's Bussmann series Fuses

170M6241

Eaton's Bussmann series Fuses
FUSE 450A 1250V 3KN/110 AR CU
MFG Item Number
170M6241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6241
FUSE 450A 1250V 3KN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6241
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 450 A, AC 1250 V, DIN 3, aR, DIN, IEC, single top indicator system
Fuse Type Semiconductor
Current Rating 450 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 2.8307 lbs
Gross Weight 2.8307 lbs