170M6243

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6243

Eaton's Bussmann series Fuses

170M6243

Eaton's Bussmann series Fuses
FUSE 550A 1250V 3KN/110 AR CU
MFG Item Number
170M6243
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6243
FUSE 550A 1250V 3KN/110 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6243
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 1250 V, size 3, 76 x 92 x 139 mm, aR, DIN, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 2.12 lbs
Gross Weight 2.12 lbs