170M6259

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6259

Eaton's Bussmann series Fuses

170M6259

Eaton's Bussmann series Fuses
FUSE 550A 690V 3KN/110 AR UC
MFG Item Number
170M6259
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6259
FUSE 550A 690V 3KN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6259
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 690 V, DIN 3, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 700 VAC
Class aR
Net Weight 2.09 lbs
Gross Weight 2.09 lbs
Alternatives
170M6159
170M6159
Eaton's Bussmann series Fuses, 170M Series