170M6261

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6261

Eaton's Bussmann series Fuses

170M6261

Eaton's Bussmann series Fuses
FUSE 700A 690V 3KN/110 AR UC
MFG Item Number
170M6261
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6261
FUSE 700A 690V 3KN/110 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6261
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 700 A, AC 690 V, DIN 3, 76 x 92 x 139 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 700 A
AC Voltage 700 VAC
Class aR
Net Weight 2.1693 lbs
Gross Weight 2.1693 lbs
Alternatives
170M6111
170M6111
Eaton's Bussmann series Fuses