170M6281

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6281

Eaton's Bussmann series Fuses

170M6281

Eaton's Bussmann series Fuses
FUSE 550A 690V 3KS/110 AR
MFG Item Number
170M6281
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6281
FUSE 550A 690V 3KS/110 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6281
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 550 A, AC 690 V, size 3, 74 x 92 x 141 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 550 A
AC Voltage 690 VAC
Class aR
Net Weight 0.0047 lbs
Gross Weight 0.0047 lbs