170M6367

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6367

Eaton's Bussmann series Fuses

170M6367

Eaton's Bussmann series Fuses
FUSE 1400A 690V 3EK/91 AR UC
MFG Item Number
170M6367
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6367
FUSE 1400A 690V 3EK/91 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6367
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 1400A HS 690V 3EK/91 AR UC
Fuse Type Semiconductor
Current Rating 1,400 A
AC Voltage 700 VAC
Class aR
Net Weight 2.8374 lbs
Gross Weight 2.8374 lbs