170M6463

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6463

Eaton's Bussmann series Fuses

170M6463

Eaton's Bussmann series Fuses
FUSE 900A 690V 3BKN/50 AR UC
MFG Item Number
170M6463
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M6463
FUSE 900A 690V 3BKN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6463
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 690 V, size 3, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 700 VAC
Class aR
Net Weight 1.8629 lbs
Gross Weight 1.8629 lbs