Series Information
| Manufacturer Part Number | 170M6495 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series high speed square body fuse, -BKN/90 type K indicator for micro, DC Bus, DC Drives,700 A, aR, AC/DC, 3, 705000 at 1000 V, 940000 at 1250 V,120 Watt, 115000, 100 kAIC, 1250 V IEC, 1300 V UL, |
| Fuse Type | Semiconductor |
| Current Rating | 700 A |
| AC Voltage | 1,300 VAC |
| DC Voltage | 1,300 VDC |
| Class | aR |
| Net Weight | 3.0754 lbs |
| Gross Weight | 3.0754 lbs |