Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170M6499 Eaton's Bussmann series Fuses, FUSE 1100A 1250V 3BKN/90 AR
170M6499 Eaton's Bussmann series Fuses, FUSE 1100A 1250V 3BKN/90 AR
This item cannot be canceled or returned
Description
FUSE 1100A 1250V 3BKN/90 AR
Specifications
Specifications
| Manufacturer Part Number |
170M6499 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 1100 A, AC 1250 V, size 3, 76 x 92 x 91 mm, aR, IEC, UL, type K indicator |
| Fuse Type |
Semiconductor |
| Current Rating |
1,100 A |
| AC Voltage |
1,300 VAC |
| DC Voltage |
1,300 VDC |
| Class |
aR |
| Net Weight |
2.9917 lbs |
| Gross Weight |
2.9917 lbs |
170M6499
Eaton's Bussmann series Fuses