170M6515

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6515

Eaton's Bussmann series Fuses

170M6515

Eaton's Bussmann series Fuses
FUSE 1100A 690V 3GN/50 AR UC
MFG Item Number
170M6515
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M6515
FUSE 1100A 690V 3GN/50 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6515
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1100 A, AC 690 V, size 3, 76 x 92 x 53 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 1,100 A
AC Voltage 700 VAC
Class aR
Net Weight 0.7716 lbs
Gross Weight 0.7716 lbs