170M6546

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M6546 Eaton's Bussmann series Fuses, FUSE 800A 1250V 3BKN/80 AR CU
MFG Item Number
170M6546

170M6546 Eaton's Bussmann series Fuses, FUSE 800A 1250V 3BKN/80 AR CU

MFG Item Number
170M6546
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6546
FUSE 800A 1250V 3BKN/80 AR CU

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6546
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 1250 V, size 3, 76 x 92 x 83 mm, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 2.88 lbs
Gross Weight 2.88 lbs