170M6549

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6549

Eaton's Bussmann series Fuses

170M6549

Eaton's Bussmann series Fuses
FUSE 1100A 1000V 3BKN/80 AR
MFG Item Number
170M6549
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6549
FUSE 1100A 1000V 3BKN/80 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6549
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1100 A, AC 1000 V, size 3, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 1,100 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 2.88 lbs
Gross Weight 2.88 lbs