170M6617

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6617

Eaton's Bussmann series Fuses

170M6617

Eaton's Bussmann series Fuses
FUSE 1400A 690V 3FU/90 AR UC
MFG Item Number
170M6617
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6617
FUSE 1400A 690V 3FU/90 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6617
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1400 A, AC 690 V, size 3, 76 x 92 x 135 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 1,400 A
AC Voltage 690 VAC
Class aR
Net Weight 2.6698 lbs
Gross Weight 2.6698 lbs