170M6629

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6629

Eaton's Bussmann series Fuses

170M6629

Eaton's Bussmann series Fuses
FUSE 800A 2000V 3STN/210 AR
MFG Item Number
170M6629
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuses, Series
Item #
170M6629
FUSE 800A 2000V 3STN/210 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6629
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 2000 V, size 3, 76 x 76 x 241 mm, aR, IEC, single indicator
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 2,000 VAC
Class aR
Net Weight 4.575 lbs
Gross Weight 0.2859 lbs