170M6647

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6647

Eaton's Bussmann series Fuses

170M6647

Eaton's Bussmann series Fuses
FUSE 900A 1250V 3GKN/90 AR
MFG Item Number
170M6647
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6647
FUSE 900A 1250V 3GKN/90 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6647
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 1250 V, size 3, 76 x 92 x 91 mm, aR, IEC, UL, single indicator, US thread
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 0.0068 lbs
Gross Weight 0.0068 lbs