170M6648

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6648

Eaton's Bussmann series Fuses

170M6648

Eaton's Bussmann series Fuses
FUSE 1000A 1250V 3GKN/90 AR
MFG Item Number
170M6648
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6648
FUSE 1000A 1250V 3GKN/90 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6648
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1000 A, AC 1250 V, size 3, 76 x 92 x 91 mm, aR, IEC, UL, type K indicator, flush end, 13 UNC
Fuse Type Semiconductor
Current Rating 1,000 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs