170M6689

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6689 Eaton's Bussmann series Fuses, SEMITRON FUSE

MFG Item Number
170M6689

170M6689 Eaton's Bussmann series Fuses, SEMITRON FUSE

MFG Item Number
170M6689
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Specifications

Specifications
Manufacturer Part Number 170M6689
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description SEMITRON FUSE
Fuse Type Semiconductor
Current Rating 350 A
Class aR
Net Weight 0.001 lbs
Gross Weight 0.001 lbs