170M6712

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M6712 Eaton's Bussmann series Fuses, FUSE 800A 690V 3FU/115 AR UC
MFG Item Number
170M6712

170M6712 Eaton's Bussmann series Fuses, FUSE 800A 690V 3FU/115 AR UC

MFG Item Number
170M6712
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6712
FUSE 800A 690V 3FU/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6712
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 800 A, AC 690 V, size 3, 67 x 92 x 155 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 800 A
AC Voltage 690 VAC
Class aR
Net Weight 2.1693 lbs
Gross Weight 2.1693 lbs