170M6720

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M6720

Eaton's Bussmann series Fuses

170M6720

Eaton's Bussmann series Fuses
FUSE 1800A 600V 3FU/115 AR
MFG Item Number
170M6720
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6720
FUSE 1800A 600V 3FU/115 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6720
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1800 A, AC 600 V, size 3, 67 x 92 x 155 mm, aR, IEC, UL
Fuse Type Semiconductor
Current Rating 1,800 A
AC Voltage 600 VAC
Class aR
Net Weight 2.758 lbs
Gross Weight 2.758 lbs