170M6768

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
170M6768 Eaton's Bussmann series Fuses, FUSE 1500A 690V 3FKE/115 AR UC
MFG Item Number
170M6768

170M6768 Eaton's Bussmann series Fuses, FUSE 1500A 690V 3FKE/115 AR UC

MFG Item Number
170M6768
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M6768
FUSE 1500A 690V 3FKE/115 AR UC

Series Information

Specifications

Specifications
Manufacturer Part Number 170M6768
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1500 A, AC 690 V, size 3, 76 x 92 x 139 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 1,500 A
AC Voltage 690 VAC
Class aR
Net Weight 2.209 lbs
Gross Weight 2.209 lbs