170M7086

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7086

Eaton's Bussmann series Fuses

170M7086

Eaton's Bussmann series Fuses
FUSE 4000A 600V 4BKN/65 AR
MFG Item Number
170M7086
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fuses, Series
Item #
170M7086
FUSE 4000A 600V 4BKN/65 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7086
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 4000 A, AC 600 V, 200 kA, size 4, 105 x 120 x 67 mm, aR, IEC, UL, type K indicator
Fuse Type Semiconductor
Current Rating 4,000 A
AC Voltage 600 VAC
Class aR
Net Weight 5.1654 lbs
Gross Weight 5.1654 lbs