170M7124

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7124

Eaton's Bussmann series Fuses

170M7124

Eaton's Bussmann series Fuses
FUSE 3000A 690V 4GKN/65 AR
MFG Item Number
170M7124
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M7124
FUSE 3000A 690V 4GKN/65 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7124
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 3000 A, AC 690 V, 200 kA, size 4, 105 x 120 x 67 mm, aR, IEC, type K indicator, US thread
Fuse Type Semiconductor
Current Rating 3,000 A
AC Voltage 700 VAC
Class aR
Net Weight 1.6446 lbs
Gross Weight 1.6446 lbs