170M7156

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7156

Eaton's Bussmann series Fuses

170M7156

Eaton's Bussmann series Fuses
FUSE 3000A 1000V 4SBKN/90AR
MFG Item Number
170M7156
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M7156
FUSE 3000A 1000V 4SBKN/90AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7156
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 3000 A, AC 1000 V, size 4, 120 x 105 x 89 mm, aR, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 3,000 A
AC Voltage 1,000 VAC
Class aR
Net Weight 5.9282 lbs
Gross Weight 5.9282 lbs