170M7162

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7162

Eaton's Bussmann series Fuses

170M7162

Eaton's Bussmann series Fuses
FUSE 4000A 690V 24BKN/60 AR
MFG Item Number
170M7162
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M7162
FUSE 4000A 690V 24BKN/60 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7162
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 4000A 690V 24BKN/60 AR
Fuse Type Semiconductor
Current Rating 4,000 A
AC Voltage 690 VAC
Class aR
Net Weight 5.7469 lbs
Gross Weight 5.7469 lbs