170M7255

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7255

Eaton's Bussmann series Fuses

170M7255

Eaton's Bussmann series Fuses
FUSE 1900A 1500V 4BKN/125AR
MFG Item Number
170M7255
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M7255
FUSE 1900A 1500V 4BKN/125AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7255
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1900 A, AC 1500 V, 100 kA, size 4, 120 x 105 x 125 mm, aR, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 1,900 A
AC Voltage 1,500 VAC
Class aR
Net Weight 0.0162 lbs
Gross Weight 0.0162 lbs