170M7356

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7356

Eaton's Bussmann series Fuses

170M7356

Eaton's Bussmann series Fuses
FUSE 125A HS 800V AC gR SIZE 1 DUAL IND
MFG Item Number
170M7356
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M7356
FUSE 125A HS 800V AC gR SIZE 1 DUAL IND

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7356
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed square body fuse, 125 A, 800 V, Size NH1, 17.5 Watt
Fuse Type Semiconductor
Current Rating 125 A
AC Voltage 800 VAC
Class gR
Net Weight 0.84 lbs
Gross Weight 0.84 lbs