170M7401

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7401

Eaton's Bussmann series Fuses

170M7401

Eaton's Bussmann series Fuses
FUSE 355A 800V AC gR SIZE 3  DUAL IND
MFG Item Number
170M7401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Fuses, Series
Item #
170M7401
FUSE 355A 800V AC gR SIZE 3  DUAL IND

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7401
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 355 A, AC 800 V, size NH3, 150 x 76 x 71 mm, gR, IEC, dual indicator
Fuse Type Semiconductor
Current Rating 355 A
AC Voltage 800 VAC
Class gR
Net Weight 2.2708 lbs
Gross Weight 2.2708 lbs