170M7516

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7516

Eaton's Bussmann series Fuses

170M7516

Eaton's Bussmann series Fuses
FUSE 2400A 1250V 4SBKN/105 AR
MFG Item Number
170M7516
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M7516
FUSE 2400A 1250V 4SBKN/105 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7516
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 2400 A, AC 1250 V, 200 kA, size 4, 100 x 120 x 106 mm, aR, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 2,400 A
AC Voltage 1,300 VAC
DC Voltage 1,300 VDC
Class aR
Net Weight 8.5098 lbs
Gross Weight 8.5098 lbs