170M7569

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M7569

Eaton's Bussmann series Fuses

170M7569

Eaton's Bussmann series Fuses
FUSE 4000A 1000V 24BKN/85 AR
MFG Item Number
170M7569
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M7569
FUSE 4000A 1000V 24BKN/85 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M7569
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 4000 A, AC 1000 V, 166 kA, 2 x size 4, 120 x 230 x 87 mm, aR, IEC, type K indicator
Fuse Type Semiconductor
Current Rating 4,000 A
AC Voltage 1,000 VAC
Class aR
Net Weight 0 lbs
Gross Weight 0 lbs