170M8540

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M8540

Eaton's Bussmann series Fuses

170M8540

Eaton's Bussmann series Fuses
FUSE 900A 1000V 3FKE/115 AR UR
MFG Item Number
170M8540
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M8540
FUSE 900A 1000V 3FKE/115 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M8540
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 900 A, AC 1000 V, size 3, 76 x 92 x 159 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 900 A
AC Voltage 1,000 VAC
Class aR
Net Weight 1.6447 lbs
Gross Weight 1.6447 lbs