Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
170M8554D Eaton's Bussmann series Fuses, FUSE 1250A 690V aR DIN 3 HSDNH
MFG Item Number
170M8554D
170M8554D Eaton's Bussmann series Fuses, FUSE 1250A 690V aR DIN 3 HSDNH
MFG Item Number
170M8554D
This item cannot be canceled or returned
Description
FUSE 1250A 690V aR DIN 3 HSDNH
Specifications
Specifications
Manufacturer Part Number
170M8554D
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Fuses
Description
Eaton Bussmann series high speed square body fuse, 690 Vac, 500 Vdc, 1250A, 200 kAIC, Combination fuse status indicator, Fuse, Din 43-620 blade end X Din 43-620 blade end, Class aR
Fuse Type
Semiconductor
Current Rating
1,250 A
AC Voltage
700 VAC
Class
aR
Net Weight
2.4912 lbs
Gross Weight
2.4912 lbs
170M8554D
Eaton's Bussmann series Fuses