Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
170M8555D Eaton's Bussmann series Fuses, FUSE 1400A 690V aR DIN 3 HSDNH
MFG Item Number
170M8555D
170M8555D Eaton's Bussmann series Fuses, FUSE 1400A 690V aR DIN 3 HSDNH
MFG Item Number
170M8555D
This item cannot be canceled or returned
Description
FUSE 1400A 690V aR DIN 3 HSDNH
Specifications
Specifications
| Manufacturer Part Number |
170M8555D |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 1400 A, AC 690 V, DIN 3, aR, DIN, IEC, dual indicator, live gripping lugs |
| Fuse Type |
Semiconductor |
| Current Rating |
1,400 A |
| AC Voltage |
700 VAC |
| Class |
aR |
| Net Weight |
2.4273 lbs |
| Gross Weight |
2.4273 lbs |
170M8555D
Eaton's Bussmann series Fuses