170M8613

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M8613

Eaton's Bussmann series Fuses

170M8613

Eaton's Bussmann series Fuses
FUSE 1400A 900V 3BKN/90 AR
MFG Item Number
170M8613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M8613
FUSE 1400A 900V 3BKN/90 AR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M8613
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 1400 A, AC 900 V, size 3, 74 x 92 x 91 mm, aR, IEC, UL, single indicator
Fuse Type Semiconductor
Current Rating 1,400 A
AC Voltage 900 VAC
Class aR
Net Weight 2.9057 lbs
Gross Weight 2.9057 lbs