170M8636

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170M8636

Eaton's Bussmann series Fuses

170M8636

Eaton's Bussmann series Fuses
FUSE 700A 1000V 3TN/110 AR UR
MFG Item Number
170M8636
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170M8636
FUSE 700A 1000V 3TN/110 AR UR

Series Information

Specifications

Specifications
Manufacturer Part Number 170M8636
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 700 A, AC 1000 V, DIN 3, 74 x 90 x 139 mm, aR, DIN, IEC, single indicator
Fuse Type Semiconductor
Current Rating 700 A
AC Voltage 1,000 VAC
DC Voltage 1,000 VDC
Class aR
Net Weight 2.8109 lbs
Gross Weight 2.8109 lbs