Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 170M8650 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Fuse-link, high speed, 1000 A, AC 1000 V, DIN 3, 90 x 75 x 150 mm, aR, DIN, IEC, single indicator, live gripping lugs |
| Fuse Type | Semiconductor |
| Current Rating | 1,000 A |
| AC Voltage | 1,000 VAC |
| Class | aR |
| Net Weight | 2.7756 lbs |
| Gross Weight | 2.7756 lbs |