170N3437

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

170N3437

Eaton's Bussmann series Fuses

170N3437

Eaton's Bussmann series Fuses
FUSE 65A 660V 0000FU/65 GR
MFG Item Number
170N3437
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
170N3437
FUSE 65A 660V 0000FU/65 GR

Series Information

Specifications

Specifications
Manufacturer Part Number 170N3437
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Fuse-link, high speed, 65 A, AC 660 V, size 0000, 19 x 17 x 80 mm, gR, IEC
Fuse Type Semiconductor
Current Rating 65 A
AC Voltage 660 VAC
Class gR
Net Weight 0.095 lbs
Gross Weight 0.095 lbs